18126PBRTC
Eaton's B-Line series Enclosures, Type 3/3R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18126PBRTC

Eaton's B-Line series Enclosures, Type 3/3R Series

18126PBRTC

Eaton's B-Line series Enclosures, Type 3/3R Series
18126 PBRTC
Item Number
18126PBRTC
MFG Item Number
78205145225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3/3R Series
Item #
18126PBRTC
18126 PBRTC

Type 3/3R Series Information

  • Used as Wiring Boxes, Junction and Pull Boxes and More
  • Protects Against Falling Rain, Sleet and External Ice Formation
  • Steel Enclosures
  • IP32 and IP66
Cooper B‑Line NEMA Type 3R enclosures for outdoor use to provide a degree of protection against rain, sleet, windblown dust and damage from external ice formation.

Specifications

Specifications
Manufacturer Part Number 78205145225
Manufacturer Eaton's B-Line series
Product Series Type 3/3R
Family Series Eaton's B-Line series Enclosures, Type 3/3R Series
Description 18126 PBRTC
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism T-Handle with Key Lock
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 18 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs