18128SCGV
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18128SCGV

Eaton's B-Line series Enclosures

18128SCGV

Eaton's B-Line series Enclosures
Enclosure, 18in.Hx12in.Wx8in.D, N1,
MFG Item Number
18128SCGV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18128SCGV
Enclosure, 18in.Hx12in.Wx8in.D, N1,

Series Information

Specifications

Specifications
Manufacturer Part Number 18128SCGV
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure, 18in.Hx12in.Wx8in.D, N1, Galvanized Steel, Lift-Off Screw Cover, w/Knockouts, no Inner Panel
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
18128SC
18128SC
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series
SC121808G
SC121808G
Wiegmann Enclosures, SC Series
18128SCGVNK
18128SCGVNK
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series