Series Information
| Manufacturer Part Number | 18153 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer Sign, w/Exclamation Picto, 10 H x 14 W, Polystyrene |
| Type | Warning Signs |
| Background Color | White |
| Header | Warning |
| Legend | Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer Birth Defects Or |
| Material | Polystyrene |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |