Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1816-5F Techspray Desoldering Wick, NO-CLEAN WICK Series, No-Clean Green #3 Braid 5ft.
1816-5F Techspray Desoldering Wick, NO-CLEAN WICK Series, No-Clean Green #3 Braid 5ft.
This item cannot be canceled or returned
Description
Desoldering Wick, NO-CLEAN WICK Series
No-Clean Green #3 Braid 5ft.
NO-CLEAN WICK Series Information
Seven Wick Sizes 5~500 ft. Rolls ESD Safe Bobbins Available Virtually No Residue RoHS Compliant Tech Spray's No‑Clean Wick is the cleanest "No‑Clean" braid in the industry. The proprietary flux formula is specially designed to avoid catastrophic and latent PCB failures caused by ionic flux residue.
Specifications
Specifications
Manufacturer Part Number
1816-5F
Manufacturer
Techspray
Product Series
NO-CLEAN WICK
Family Series
Techspray Desoldering Wick, NO-CLEAN WICK Series
Description
No-Clean Green #3 Braid 5ft.
Color
Green
Size
3
Length
5 '
Width
0.075 "
Comments
No-Clean wick is coated with proprietary flux that only leaves a slight clear residue.
Net Weight
0.015 lbs
Gross Weight
0.015 lbs
1816-5F
Techspray Desoldering Wick, NO-CLEAN WICK Series