181610-SDFQR
Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

181610-SDFQR

Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series

181610-SDFQR

Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series
Enclosure, 19.77in.Hx18.15in.Wx10.34in.D
Item Number
181610-SDFQR
MFG Item Number
78205152433
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Premier Hinged Quick-Release Cover Series
Item #
181610-SDFQR
Enclosure, 19.77in.Hx18.15in.Wx10.34in.D

Type 4X Premier Hinged Quick-Release Cover Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
  • Conforms to NEMA Standard for Type 1, Type 3, Type 3s, Type 4X, Type 12, Type 13
  • Hinged Quick Release Cover with Padlocking Latches

Specifications

Specifications
Manufacturer Part Number 78205152433
Manufacturer Eaton's B-Line series
Product Series Type 4X Premier Hinged Quick-Release Cover
Family Series Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series
Description Enclosure, 19.77in.Hx18.15in.Wx10.34in.D, N4X, Fiberglass, Hinged Quick Release Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S
Nominal Height 20 "
Nominal Width 18 "
Nominal Depth 10 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 16 lbs
Alternatives
DS181610HPL
DS181610HPL
Stahlin Enclosures, Diamond Shield Series
HW-181610CHQR
HW-181610CHQR
Wiegmann Enclosures, Premier Series