181689
Gems Sensors & Controls Switches, RFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

181689 Gems Sensors & Controls Switches, RFS Series, RFS Series - Flow Set Point

MFG Item Number
181689

181689 Gems Sensors & Controls Switches, RFS Series, RFS Series - Flow Set Point

MFG Item Number
181689
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, RFS Series
Item #
181689
RFS Series - Flow Set Point

RFS Series Information


Specifications

Specifications
Manufacturer Part Number 181689
Manufacturer Gems Sensors & Controls
Product Series RFS
Family Series Gems Sensors & Controls Switches, RFS Series
Description RFS Series - Flow Set Point Switching
Material Brass
Sensor Type Rotor Type
Flow Setting 8 to 60 gpm
Port Size 1 " NPT Female
Switch Type SPDT
Accuracy 5 %
Maximum Pressure 200 psi
Set Point Differential 15 %
Recommended Filtration 150 Micron
Approvals UL;CE
Net Weight 0 lbs
Gross Weight 0 lbs