1816AV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1816AV Greenlee Knockouts, SR Series, PUNCH 1.75 (44.5) PK OF 1

MFG Item Number
1816AV

1816AV Greenlee Knockouts, SR Series, PUNCH 1.75 (44.5) PK OF 1

MFG Item Number
1816AV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SR Series
Item #
1816AV
PUNCH 1.75 (44.5) PK OF 1

SR Series Information

  • Round standard metal punch units
  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Performs quick, clean, and accurate holes

Specifications

Specifications
Manufacturer Part Number 1816AV
Manufacturer Greenlee
Product Series SR
Family Series Greenlee Knockouts, SR Series
Description PUNCH 1.75 (44.5) PK OF 1
Hole Size 1.75 "
Capacity 10 AWG
Operator Type Standard Round
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Punch
Net Weight 0.42 lbs
Gross Weight 0.42 lbs