Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
18186RHC Eaton's B-Line series Enclosures, Enclosure, 18in.Hx18in.Wx6in.D, N3R,
MFG Item Number
78205140000
18186RHC Eaton's B-Line series Enclosures, Enclosure, 18in.Hx18in.Wx6in.D, N3R,
MFG Item Number
78205140000
This item cannot be canceled or returned
Description
Enclosure, 18in.Hx18in.Wx6in.D, N3R,
Specifications
Specifications
| Manufacturer Part Number |
78205140000 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure, 18in.Hx18in.Wx6in.D, N3R, ANSI61 Gray Steel, Hinged Screw Cover, Less Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
18 " |
| Nominal Width |
18 " |
| Nominal Depth |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
18186RHC
Eaton's B-Line series Enclosures