Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1822 Eiko Lamps, LAMP, MIN BAYONET T3-1/4 36.0V .10A
MFG Item Number
1822

1822 Eiko Lamps, LAMP, MIN BAYONET T3-1/4 36.0V .10A

MFG Item Number
1822
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
1822
LAMP, MIN BAYONET T3-1/4 36.0V .10A

Series Information

Specifications

Specifications
Manufacturer Part Number 1822
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, MIN BAYONET T3-1/4 36.0V .10A
Type Miniature
Voltage 36 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Span 1,000 Hrs
Net Weight 0.052 lbs
Gross Weight 0.052 lbs