18231-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18231-G Mersen Fuses, GL-GG Series, FUSE, 10A, 690V, gG, 22 X 58mm

MFG Item Number
18231-G

18231-G Mersen Fuses, GL-GG Series, FUSE, 10A, 690V, gG, 22 X 58mm

MFG Item Number
18231-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GL-GG Series
Item #
18231-G
FUSE, 10A, 690V, gG, 22 X 58mm

GL-GG Series Information

  • 0.5~125 Amps
  • 400~690VAC
  • General Purpose
  • Cartridge Type
  • IEC, NFC, UNE Approvals

Ferraz Shumut gI‑gG fuse‑links cover a wide range of physical sizes and ampere ratings. All cylindrical fuse‑links have ceramic bodies and silver‑plated ferrules. 2 physical sizes 14x51mm and 22x58mm. Most ratings available with indicator.


Specifications

Specifications
Manufacturer Part Number 18231-G
Manufacturer Mersen
Product Series GL-GG
Family Series Mersen Fuses, GL-GG Series
Description FUSE, 10A, 690V, gG, 22 X 58mm INDICATOR TYPE, 80kA INT CAPACITY
Fuse Type IEC Ferrule Type
Current Rating 10 A
AC Voltage 690 VAC
Class gL-gG
Characteristic General Purpose
Interrupt Rating 80 kA @ 690 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Depth 22 mm
Body Length 2.28 "
Diameter 0.866 "
Length 2.28 "
Width 22 mm
Approvals IEC, NFC, UNE
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
Alternatives
W217691
W217691
Mersen Fuses