Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
18234012 Socomec Disconnect Switches, ATYS Series, CT ATyS d M 4X125A 230V IP3X
18234012 Socomec Disconnect Switches, ATYS Series, CT ATyS d M 4X125A 230V IP3X
This item cannot be canceled or returned
Description
Disconnect Switches, ATYS Series
CT ATyS d M 4X125A 230V IP3X
- Enclosed Changeover Switch
- XC Steel Thickness 2mm
- IP54 Protection Defree
- 125‑3200 Amp Rating
- Remote Controlled
Specifications
Specifications
| Manufacturer Part Number |
18234012 |
| Manufacturer |
Socomec |
| Product Series |
ATYS |
| Family Series |
Socomec Disconnect Switches, ATYS Series |
| Description |
CT ATyS d M 4X125A 230V IP3X |
| Poles |
4 |
| Current Rating |
125 A |
| AC Voltage |
320 VAC |
| Mounting |
Wall |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
18234012
Socomec Disconnect Switches, ATYS Series