1824-10
Dwyer Instruments Pressure Switches, 1800 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1824-10 Dwyer Instruments Pressure Switches, 1800 Series, UL/FM/CSA SPDT Pressure Switch
MFG Item Number
1824-10

1824-10 Dwyer Instruments Pressure Switches, 1800 Series, UL/FM/CSA SPDT Pressure Switch

MFG Item Number
1824-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 1800 Series
Item #
1824-10
UL/FM/CSA SPDT Pressure Switch

1800 Series Information


Specifications

Specifications
Manufacturer Part Number 1824-10
Manufacturer Dwyer Instruments
Product Series 1800
Family Series Dwyer Instruments Pressure Switches, 1800 Series
Description UL/FM/CSA SPDT Pressure Switch Range 2-10In WC Less Conduit Enclosure
Contact Type SPDT
Current Rating 15 A @ 120-480 VAC
Connection Process: 1/8 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, CSA, FM, UL
Comments 2-10 W.C
Net Weight 1.45 lbs
Gross Weight 1.45 lbs