1824-2
Dwyer Instruments Pressure Switches, 1800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1824-2

Dwyer Instruments Pressure Switches, 1800 Series

1824-2

Dwyer Instruments Pressure Switches, 1800 Series
UL/FM/CSA SPDT Pressure Swtich
MFG Item Number
1824-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 1800 Series
Item #
1824-2
UL/FM/CSA SPDT Pressure Swtich

1800 Series Information


Specifications

Specifications
Manufacturer Part Number 1824-2
Manufacturer Dwyer Instruments
Product Series 1800
Family Series Dwyer Instruments Pressure Switches, 1800 Series
Description UL/FM/CSA SPDT Pressure Swtich Range .5-2In WC Less Conduit Enclosure
Contact Type SPDT
Current Rating 15 A @ 120-480 VAC
Connection Process: 1/8 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, CSA, FM, UL
Comments 0.5-2 W.C
Net Weight 1.45 lbs
Gross Weight 1.45 lbs