Series Information
| Manufacturer Part Number | 1829H |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 900 RPM, 56Z |
| Type | Commercial Condenser Fan |
| Horsepower | 1 hp |
| Kilowatts | 0.8 kW |
| Speed | 850 RPM |
| RPM | 850 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56Z |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Mounting | Belly Band |
| Current Rating | 2.1 A |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 40.46 lbs |