182J240
Hammond Manufacturing Transformers, 182 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

182J240

Hammond Manufacturing Transformers, 182 Series

182J240

Hammond Manufacturing Transformers, 182 Series
TRANSFORMER
MFG Item Number
182J240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 182 Series
Item #
182J240
TRANSFORMER

182 Series Information

Specifications

Specifications
Manufacturer Part Number 182J240
Manufacturer Hammond Manufacturing
Product Series 182
Family Series Hammond Manufacturing Transformers, 182 Series
Description TRANSFORMER
Type Toroid
VA Rating 225 VA
Primary Voltage 18 V
Configuration Dual Primary/Single Secondary
Secondary Voltage 117 V
Mounting Chassis
Termination Wire Leads
Approvals CE, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs