182P60
Hammond Manufacturing Transformers, 182 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

182P60 Hammond Manufacturing Transformers, 182 Series, TRANSFORMER

MFG Item Number
182P60

182P60 Hammond Manufacturing Transformers, 182 Series, TRANSFORMER

MFG Item Number
182P60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 182 Series
Item #
182P60
TRANSFORMER

182 Series Information

Specifications

Specifications
Manufacturer Part Number 182P60
Manufacturer Hammond Manufacturing
Product Series 182
Family Series Hammond Manufacturing Transformers, 182 Series
Description TRANSFORMER
Type Toroid
VA Rating 625 VA
Primary Voltage 22 V
Configuration Dual Primary/Single Secondary
Secondary Voltage 120 V
Mounting Chassis
Termination Wire Leads
Approvals CE, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs