Series Information
| Manufacturer Part Number | 182TBFR5301 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3, 3600, TEFC, 182T, 1/60/208-230 |
| Type | General Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 3,520 RPM |
| RPM | 3,520 RPM |
| Phase | 1 |
| NEMA Frame | 182T |
| AC Voltage | 110-120 VAC, 208 VAC, 300 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 24.6 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 57 lbs |
| Gross Weight | 57 lbs |