Series Information
| Manufacturer Part Number | 182TCDW7318 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3, 3500, DP, 182Jm, 1, 60, 115/230 |
| Type | Pump |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 3,500 RPM |
| RPM | 3,500 RPM |
| Phase | 1 |
| NEMA Frame | 182JM |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 32 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 60 lbs |
| Gross Weight | 60 lbs |