Series Information
| Manufacturer Part Number | W509 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1 1/2,1200,TENV,182T,3/60/460 |
| Type | IEEE 841 |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,175 RPM |
| RPM | 1,175 RPM |
| Phase | 3 |
| NEMA Frame | 182T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footed |
| Current Rating | 2.2 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 130 lbs |
| Gross Weight | 130 lbs |