Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
182TTDW16029 Marathon Electric Motors, Motor,GENERAL PURPOSE,3,1800,DP,
182TTDW16029 Marathon Electric Motors, Motor,GENERAL PURPOSE,3,1800,DP,
This item cannot be canceled or returned
Description
Motor,GENERAL PURPOSE,3,1800,DP,
Specifications
Specifications
| Manufacturer Part Number |
E915B |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor,GENERAL PURPOSE,3,1800,DP, 182T,3/60/575 |
| Type |
General Purpose |
| Horsepower |
3 hp |
| Kilowatts |
2.2 kW |
| Speed |
1,760 RPM |
| RPM |
1,760 RPM |
| Phase |
3 |
| NEMA Frame |
182T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
3.2 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
71 lbs |
| Gross Weight |
71 lbs |
182TTDW16029
Marathon Electric Motors