Series Information
| Manufacturer Part Number | E147B |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3, 1800, DP, 182JMV, 3/60/200 |
| Type | Pump |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Phase | 3 |
| NEMA Frame | 182JMV |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 9.2 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 89 lbs |
| Gross Weight | 89 lbs |