Series Information
| Manufacturer Part Number | GT1109 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,GENERAL PURPOSE,3,3600,TEFC, 182T,3/60/575 |
| Type | General Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 3,532 RPM |
| RPM | 3,532 RPM |
| Phase | 3 |
| NEMA Frame | 182T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 3.1 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 95 lbs |
| Gross Weight | 95 lbs |