Series Information
| Manufacturer Part Number | 182TTFCD6076 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | TEFC-182T-6-1.5HP 230/460-190/380V 60/50Hz YY/Y F1 @F7 IP55 NEMA SF1.15 premium 40? IC411 |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,175 RPM |
| RPM | 1,175 RPM |
| Phase | 3 |
| NEMA Frame | 182T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 4.6 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 93 lbs |
| Gross Weight | 93 lbs |