Series Information
| Manufacturer Part Number | E2130 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1 1/2,1200,TEFC,182T,3/60/575 |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,170 RPM |
| RPM | 1,170 RPM |
| Phase | 3 |
| NEMA Frame | 182T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 2.4 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 74 lbs |
| Gross Weight | 74 lbs |