183-22575

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

183-22575

HellermannTyton Wire Duct

183-22575

HellermannTyton Wire Duct
Halogen Free Slotted Wiring Duct,
MFG Item Number
183-22575
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 36

Description

Wire Duct, Series
Item #
183-22575
Halogen Free Slotted Wiring Duct,

Series Information

Specifications

Specifications
Manufacturer Part Number 183-22575
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Duct
Description Halogen Free Slotted Wiring Duct, w/o Adhesive, 25mm x 75mm, PC/ABS, Gray RAL, 36 m/Box
Comments Without Adhesive
Height 2.95 "
Width 2.95 "
Length 36 m
Color Gray
Nominal Height 3 "
Nominal Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs