Series Information
| Manufacturer Part Number | 1830VG |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 900 RPM, 56YZ |
| Type | Commercial Condenser Fan |
| Horsepower | 1 hp |
| Kilowatts | 0.8 kW |
| Speed | 825 RPM |
| RPM | 825 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56YZ |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Belly Band |
| Current Rating | 2.6 A, 5.2-5.2 A |
| Inverter Duty | Yes |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Thermostat |
| Net Weight | 43 lbs |
| Gross Weight | 43 lbs |