Series Information
| Manufacturer Part Number | 1832H |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1.5 HP, 900 RPM, 56Z |
| Type | Commercial Condenser Fan |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 850 RPM |
| RPM | 850 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56Z |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Mounting | Belly Band |
| Current Rating | 3.3 A, 6.8-6.6 A |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 44.1 lbs |
| Gross Weight | 44.1 lbs |