Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Transformers, 183 Series
183K16
Hammond Manufacturing Transformers, 183 Series
TRANSFORMER, 56VA, OPEN, PRI:
This item cannot be canceled or returned
Description
TRANSFORMER, 56VA, OPEN, PRI:
Specifications
Specifications
| Manufacturer Part Number |
183K16 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
183 |
| Family Series |
Hammond Manufacturing Transformers, 183 Series |
| Description |
TRANSFORMER, 56VA, OPEN, PRI: 115/230V, SEC: 16V, PC MOUNT |
| VA Rating |
56 VA |
| Primary Voltage |
115 V, 230 V |
| Secondary Voltage |
16 V |
| Termination |
Pins |
| Insulation Class |
Class F |
| Type |
Low Voltage |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
183K16
Hammond Manufacturing Transformers, 183 Series