184-12001
HellermannTyton Wire Duct, Pro-Duct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

184-12001 HellermannTyton Wire Duct, Pro-Duct Series, High-Density Slotted-Wall Wiring

MFG Item Number
184-12001

184-12001 HellermannTyton Wire Duct, Pro-Duct Series, High-Density Slotted-Wall Wiring

MFG Item Number
184-12001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Wire Duct, Pro-Duct Series
Item #
184-12001
High-Density Slotted-Wall Wiring

Pro-Duct Series Information

  • Strong Fingers Prevent Unwanted Breaking
  • Restricted Opening Design in the Finger of the Duct Helps Keep Wires in Place
  • Optional Covers Enhance Protection and Appearance
The Pro‑Duct slotted wall wiring duct features break‑away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Specifications

Specifications
Manufacturer Part Number 184-12001
Manufacturer HellermannTyton
Product Series Pro-Duct
Family Series HellermannTyton Wire Duct, Pro-Duct Series
Description High-Density Slotted-Wall Wiring Duct, 1in. x 2in., Adhesive, PVC, Gray, 30ft/box
Style High Density Slotted
Comments 122F (50C) Operating Temperature
Height 2.07 "
Width 1 "
Length 72 "
Color Gray
Cover Included No
Nominal Height 2 "
Nominal Width 1 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs