184-44005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
184-44005 HellermannTyton Wire Duct, High Density Slotted Wall Wiring Duct,
MFG Item Number
184-44005

184-44005 HellermannTyton Wire Duct, High Density Slotted Wall Wiring Duct,

MFG Item Number
184-44005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, Series
Item #
184-44005
High Density Slotted Wall Wiring Duct,

Series Information

Specifications

Specifications
Manufacturer Part Number 184-44005
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Duct
Description High Density Slotted Wall Wiring Duct, 4' x 4', Non-Adhesive, PVC, White, 7FT, 70ft/Carton
Style High Density Slotted
Height 4.07 "
Width 0.15 "
Color White
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs