18409LFLS
Brady Labels, B-595 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18409LFLS

Brady Labels, B-595 Vinyl Series

18409LFLS

Brady Labels, B-595 Vinyl Series
B-595 10X10 5/PK CORRUGATED PAPER
Item Number
18409LFLS
MFG Item Number
141363
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-595 Vinyl Series
Item #
18409LFLS
B-595 10X10 5/PK CORRUGATED PAPER

B-595 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 141363
Manufacturer Brady
Product Series B-595 Vinyl
Family Series Brady Labels, B-595 Vinyl Series
Description RECYCLABLE CORRUGATED PAPER, 10 H x 10 W, Black/Green on White, Pack of 5 Labels
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black/Green
Background Color White
Special Environment Type Temperature Range: -4-167 °F
Label Height 5 "
Label Width 10 "
Language English
Legend Recyclable Corrugated Paper
Net Weight 0 lbs
Gross Weight 0 lbs