Series Information
| Manufacturer Part Number | Z307A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7.5, 3600, DPao, 184Tz, 1/60/230 |
| Type | Crop Dryer |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 3,525 RPM |
| RPM | 3,525 RPM |
| Phase | 1 |
| NEMA Frame | 184TZ |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 31 A |
| Service Factor | 1.3 |
| Composition | Rolled Steel |
| Net Weight | 95 lbs |
| Gross Weight | 95 lbs |