Series Information
| Manufacturer Part Number | 184TBFW17044 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3, 1800, TEFC, 184T, 1/60/115/208-230 |
| Type | General Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Phase | 1 |
| NEMA Frame | 184T |
| AC Voltage | 110-120 VAC, 208 VAC, 300 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 28 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 72 lbs |
| Gross Weight | 72 lbs |