Series Information
| Manufacturer Part Number | I315A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 5, 1800, TEFC, 184Tc, 1/60/230 |
| Type | Pressure Washer |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Phase | 1 |
| NEMA Frame | 184TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 19.5 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 101 lbs |
| Gross Weight | 101 lbs |