Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
184THTS8028 Marathon Electric Motors, 5, 1800, TENV, 184Tc, 3/60/230/460
MFG Item Number
184THTS8028
184THTS8028 Marathon Electric Motors, 5, 1800, TENV, 184Tc, 3/60/230/460
MFG Item Number
184THTS8028
This item cannot be canceled or returned
Description
5, 1800, TENV, 184Tc, 3/60/230/460
Specifications
Specifications
| Manufacturer Part Number |
184THTS8028 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
5, 1800, TENV, 184Tc, 3/60/230/460 |
| Type |
Vector Duty |
| Horsepower |
5 hp |
| Kilowatts |
3.7 kW |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| Phase |
3 |
| NEMA Frame |
184TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Footed |
| Current Rating |
13.4 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Net Weight |
122 lbs |
| Gross Weight |
122 lbs |
184THTS8028
Marathon Electric Motors