Series Information
| Manufacturer Part Number | W515 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 2, 1200, TENV, 184T, 3/60/460 |
| Type | IEEE 841 |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,170 RPM |
| RPM | 1,170 RPM |
| Phase | 3 |
| NEMA Frame | 184T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footed |
| Current Rating | 3 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 135 lbs |
| Gross Weight | 135 lbs |