Series Information
| Manufacturer Part Number | 184THTY7726 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, AC, 5HP, 1800 RPM, 230/460V, 3PH, 13.4/6.7FLA, 184TC, Vector Duty , C Face, w/Encoder HS352048-NV |
| Type | Vector Duty |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| NEMA Frame | 184TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footed |
| Current Rating | 13.4 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 92 lbs |
| Gross Weight | 92 lbs |