Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
184TTDW16071 Marathon Electric Motors, Motor,GENERAL PURPOSE,5,1800,DP,
184TTDW16071 Marathon Electric Motors, Motor,GENERAL PURPOSE,5,1800,DP,
This item cannot be canceled or returned
Description
Motor,GENERAL PURPOSE,5,1800,DP,
Specifications
Specifications
| Manufacturer Part Number |
E905B |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor,GENERAL PURPOSE,5,1800,DP, 184T,3/60/200 |
| Type |
General Purpose |
| Horsepower |
5 hp |
| Kilowatts |
3.7 kW |
| Speed |
1,755 RPM |
| RPM |
1,755 RPM |
| Phase |
3 |
| NEMA Frame |
184T |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
14.5 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
81 lbs |
| Gross Weight |
81 lbs |
184TTDW16071
Marathon Electric Motors