Series Information
| Manufacturer Part Number | E937B |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7.5, 3600, DP, 184T, 3/60/200 |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 3,490 RPM |
| RPM | 3,490 RPM |
| Phase | 3 |
| NEMA Frame | 184T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 20.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 72 lbs |
| Gross Weight | 72 lbs |