Series Information
| Manufacturer Part Number | Y468A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3, 1800/900, DP, 184T, 3/60/460 |
| Type | Definite Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Phase | 3 |
| NEMA Frame | 184T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 4 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 80 lbs |
| Gross Weight | 80 lbs |