Series Information
| Manufacturer Part Number | C387B |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,GENERAL PURPOSE,5,1800,TEFC, 184TC,3/60/575 |
| Type | General Purpose |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| NEMA Frame | 184TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Bolt-on Base |
| Current Rating | 5.1 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 87 lbs |
| Gross Weight | 87 lbs |