Series Information
| Manufacturer Part Number | C404A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | OBSOLETE - NO REPLACEMENT FOR 2, 1200,TENV,184TC, 3/60/50/230/460#190/380 |
| Type | Brakemotor |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,175 RPM |
| RPM | 1,175 RPM |
| Phase | 3 |
| NEMA Frame | 184TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footed |
| Current Rating | 6.4 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 89 lbs |
| Gross Weight | 89 lbs |