18512ET3Y355M/L-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18512ET3Y355M/L-W22

WEG Electric Motors

18512ET3Y355M/L-W22

WEG Electric Motors
185Kw 1200 3 60/50 460
MFG Item Number
18512ET3Y355M/L-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
18512ET3Y355M/L-W22
185Kw 1200 3 60/50 460

Series Information

Specifications

Specifications
Manufacturer Part Number 18512ET3Y355M/L-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 185Kw 1200 3 60/50 460
Horsepower 250 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 355M/L
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 311 A
Composition Cast Iron
Net Weight 3985.892 lbs
Gross Weight 3985.892 lbs