18536ET3Y315S/M-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18536ET3Y315S/M-W22

WEG Electric Motors

18536ET3Y315S/M-W22

WEG Electric Motors
185Kw 3600 3 60/50 460
MFG Item Number
18536ET3Y315S/M-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
18536ET3Y315S/M-W22
185Kw 3600 3 60/50 460

Series Information

Specifications

Specifications
Manufacturer Part Number 18536ET3Y315S/M-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 185Kw 3600 3 60/50 460
Horsepower 250 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 315S/M
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 269 A
Composition Cast Iron
Net Weight 2994.244 lbs
Gross Weight 2994.244 lbs