Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
18544006 Socomec Disconnect Switches, AUTOMATIC Series, CT ATyS g M 4X63A 230/400 IP3X
18544006 Socomec Disconnect Switches, AUTOMATIC Series, CT ATyS g M 4X63A 230/400 IP3X
This item cannot be canceled or returned
Description
Disconnect Switches, AUTOMATIC Series
CT ATyS g M 4X63A 230/400 IP3X
AUTOMATIC Series Information
- Enclosed Changeover Switch
- IP55, IK08 Protection Degree
- Polycarbonate Enclosure
- 40‑160 Amp Rating
- Dimensions
Specifications
Specifications
| Manufacturer Part Number |
18544006 |
| Manufacturer |
Socomec |
| Product Series |
AUTOMATIC |
| Family Series |
Socomec Disconnect Switches, AUTOMATIC Series |
| Description |
CT ATyS g M 4X63A 230/400 IP3X |
| Poles |
4 |
| Current Rating |
63 A |
| AC Voltage |
400 VAC |
| Mounting |
Wall |
| Net Weight |
36.5306 lbs |
| Gross Weight |
36.5306 lbs |
18544006
Socomec Disconnect Switches, AUTOMATIC Series