Series Information
| Manufacturer Part Number | 185C16 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Family Series | Hammond Manufacturing Transformers |
| Description | TRANSFORMER |
| Type | Low Voltage |
| VA Rating | 25 VA |
| Primary Voltage | 8 V |
| Configuration | Dual Primary/Dual Secondary |
| Secondary Voltage | 16 V |
| Mounting | Chassis |
| Termination | Quick Connect |
| Insulation Class | Class F |
| Temperature Rise (F) | 311 °F |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |