186-0091
Siemens Building Technologies Hygrostats, 186 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

186-0091

Siemens Building Technologies Hygrostats, 186 Series

186-0091

Siemens Building Technologies Hygrostats, 186 Series
Duct Hygrostat RA 25-65pct.RH
MFG Item Number
186-0091
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hygrostats, 186 Series
Item #
186-0091
Duct Hygrostat RA 25-65pct.RH

186 Series Information

  • Sensitive Hygroscopic Membrane
  • Includes Temperature Compensation
  • Galvanized Steel Housing Standard on Duct Model
  • Models Available for Normal Comfort Range and High Limit Range
  • Room Type Comes Complete with Standard Cover and Wall Plate
The 186 Room and Duct Hygrostats are pneumatic instruments sensitive to slight changes in relative humidity.

Specifications

Specifications
Manufacturer Part Number 186-0091
Manufacturer Siemens Building Technologies
Product Series 186
Family Series Siemens Building Technologies Hygrostats, 186 Series
Description Duct Hygrostat RA 25-65pct.RH
Normal Supply Pressure 15-25 psi
Maximum Pressure 30 psi
Control Type Room Comfort
Relative Humidity Range 25-65 %
Composition Non-Metallic
Material Plastic
Net Weight 2.04 lbs
Gross Weight 2.78 lbs