18611000012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18611000012

Pfannenberg Enclosures

18611000012

Pfannenberg Enclosures
FILTER FAN, 115V
MFG Item Number
18611000012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18611000012
FILTER FAN, 115V

Series Information

Specifications

Specifications
Manufacturer Part Number 18611000012
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description FILTER FAN, 115V
Accessory Type Axial Fan
Composition Non-Metallic
Window/Clear Cover No
NEMA Rating NEMA 12
Approvals CE, CSA, cULus, cURus, EAC
Net Weight 2.3 lbs
Gross Weight 3.09 lbs