18611600000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18611600000

Pfannenberg Fans, PQF Series

18611600000

Pfannenberg Fans, PQF Series
Filtermat Material, 5/Pk, 150g/m2
MFG Item Number
18611600000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PQF Series
Item #
18611600000
Filtermat Material, 5/Pk, 150g/m2

PQF Series Information

Specifications

Specifications
Manufacturer Part Number 18611600000
Manufacturer Pfannenberg
Product Series PQF
Family Series Pfannenberg Fans, PQF Series
Description Filtermat Material, 5/Pk, 150g/m2 Density, PFF1000, for use with 3rd Generation Size 1 Filterfans
Application Filter Mat
Net Weight 0.09 lbs
Gross Weight 0.09 lbs