18611600074

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18611600074 Pfannenberg Enclosures, Replacement Filter, 5/Pk, 30167-034
MFG Item Number
18611600074

18611600074 Pfannenberg Enclosures, Replacement Filter, 5/Pk, 30167-034

MFG Item Number
18611600074
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
18611600074
Replacement Filter, 5/Pk, 30167-034

Series Information

Specifications

Specifications
Manufacturer Part Number 18611600074
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosures
Description Replacement Filter, 5/Pk, 30167-034
Accessory Type Filter Mats
Composition Non-Metallic
Window/Clear Cover No
Nominal Width 8 "
Nominal Depth 8 "
Net Weight 0.045 lbs
Gross Weight 0.155 lbs